Motion
39836P
Apron - Leather Material, Blue Color, 35.0000 in Wide, 36.0000 in Long
Mi Item #15182353
MFR #39836P
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Leather Material, Blue Color, 35.0000 in Wide, 36.0000 in Long
Mi Item #15182353
MFR #39836P

Mfr description
39836P 36" DENIM APRON WITH FIVE POKETS
  • 27 inches wide x 36 inches long
  • 5 pockets
  • 100% blue denim fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Length
    36.0000 in
  • Width
    35.0000 in

Details

  • Color
    Blue
  • Features
    100% blue denim fabric, 27 inches wide x 36 inches long, 5 pockets, Protects from a wide array of dry non-hazardous particles, Waist straps and neck strap
  • Material
    Leather
  • Number Of Pockets
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)