Motion
V2210X3

MCR SAFETY
V2210X3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #15182366
MFR #V2210X3
List Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V2210X3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #15182366
MFR #V2210X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.71/each for your price

Overview

Mfr description
V2210X3 LIME,CL 2,ZIP,MESH,5 PT. BRK,ORG

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Polyester
  • Vest Color
    Fluorescent Lime
  • Stripe Color
    Silver
  • Number Of Pockets
    3
  • Size
    3
  • Product Line
    Luminator
  • Chest Size
    77.70 cm, 30.6000 in
  • Length
    76 cm, 30.0000 in
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    V2210 - Hi-Vis Lime Reflective Safety Vest - Meets Ansi/Isea 107 2020 Standard - Type R Class 2 Compliant - 4 inch orange Silver Stripes - Breathable Mesh Material - Easy Release Zipper Front Closure
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Additional Details
    Pocket On The Left Chest | Lower Inside Right Pocket | 5 Point Break Away Design | Mic Holder Tab On The Left Shoulder | Easy Release Zipper Front | D-Ring Access Slot On Back
  • Series
    Luminator
  • Color
    Fluorescent Lime
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought