Motion
V2210XL

MCR SAFETY
V2210XL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #15182369
MFR #V2210XL
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V2210XL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #15182369
MFR #V2210XL

Mfr description
V2210XL LIME,CL 2,ZIP,MESH,5 PT. BRK,ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Chest Size
    67.56 cm, 26.6000 in
  • Length
    73.70 cm, 29.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Easy Release Zipper Front Closure | Clear Id Pocket | 5 Point Break Away Design | Mic Holder Tab | D-Ring Access Slot
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Description
    V2210 - Hi-Vis Lime Reflective Safety Vest - Meets Ansi/Isea 107 2020 Standard - Type R Class 2 Compliant - 4 inch orange Silver Stripes - Breathable Mesh Material - Easy Release Zipper Front Closure
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Roadway And Temporary Traffic Control Zones
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)