Motion
LST1MBX2T

MCR SAFETY
LST1MBX2T

Shirt - T-Shirt, Long Sleeve, Cotton Material, Medium Blue Color, 10.6 cal/cm² Arc Rating
Mi Item #15182376
MFR #LST1MBX2T
Price$116.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
LST1MBX2T

Shirt - T-Shirt, Long Sleeve, Cotton Material, Medium Blue Color, 10.6 cal/cm² Arc Rating
Mi Item #15182376
MFR #LST1MBX2T

Mfr description
LST1MBX2T FR LONG SLEEVE SHIRT MED. BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.98/each

Specifications

Dimensions

  • Weight
    6.5 oz/yd2

Details

  • Additional Details
    1 outer chest pocket, 6.5 oz. 100% FR cotton fabric, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Electric Arc Protection, NFPA 70E Hazard / Risk CAT2 protection, NFPA 2112 UL Certified, Formerly known as River City Garments
  • Approval Listing Regulations
    NFPA 70E, UL Certified, NFPA 2112, ASTM F1506, ASTM 1930
  • Arc Rating
    10.6 cal/cm²
  • Color
    Medium Blue
  • Description
    Flame Resistant Long Sleeve T-Shirt
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    1 outer chest pocket
  • Material
    Cotton
  • Number Of Pockets
    1
  • Product Line
    MCR Safety FR Gear
  • Series
    LST1
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)