Motion
S1RLT
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
Mi Item #15182398
MFR #S1RLT
Price$91.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
Mi Item #15182398
MFR #S1RLT

Mfr description
S1RLT FR LONG SLEEVE WORK SHIRT RED LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.86/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Flame Resistant (FR), NFPA 70E Standard for Electrical Safety in the Workplace, NFPA 2112 Standard for Flame-Resistant Clothing for Protection of Industrial Personnel Against Short-Duration Thermal Exposures from Fire, UL Certified, CAT Rating 2 (CAT 2), Minimum Arc Rating of 8.0 cal/cm2, Extended back tail to stay tucked in, Sewn with Nomex Flame Resistant thread, Two needle top stitching on major seams
  • Approval Listing Regulations
    NFPA 70E, UL Certified, NFPA 2112, ASTM F1506, ASTM 1959
  • Arc Rating
    8.7 cal/cm²
  • Color
    Red
  • Description
    S1R - MCR Safety FR Gear - Flame Resistant (FR) Work Shirt - 100% Cotton - Red Flame Resistant Shirt - NFPA 70E and NFPA 2112 Compliant
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets, Button-Down Collar
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Series
    S1R
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)