Motion
S1RM
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
Mi Item #15182399
MFR #S1RM
Price$91.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
Mi Item #15182399
MFR #S1RM

Mfr description
S1RM FR LONG SLEEVE WORK SHIRT RED M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.86/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    ASTM F1506 Electric Arc Protection, Extended back tail to stay tucked in, Sewn with Nomex Flame Resistant thread, Two needle top stitching on major seams, Formerly known as River City Garments
  • Approval Listing Regulations
    NFPA 70E, UL Certified, NFPA 2112, ASTM F1506, ASTM 1959
  • Arc Rating
    8.7 cal/cm²
  • Color
    Red
  • Description
    S1R - Flame Resistant FR Cotton Work Shirt
  • Garment Use
    Flame Resistant
  • Includes
    2 Pockets
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Series
    S1R
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)