Motion
S1RX3T
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
Mi Item #15182404
MFR #S1RX3T
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
Mi Item #15182404
MFR #S1RX3T

Mfr description
S1RX3T FR LONG SLEEVE WORK SHIRT RED X3T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.90/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    ASTM F1506 Electric Arc Protection, Extended back tail to stay tucked in, Sewn with Nomex Flame Resistant thread, Two needle top stitching on major seams, Formerly known as River City Garments
  • Approval Listing Regulations
    NFPA 70E, UL Certified, NFPA 2112, ASTM F1506, ASTM 1959
  • Arc Rating
    8.7 cal/cm²
  • Color
    Red
  • Description
    S1R - Flame Resistant FR Cotton Work Shirt
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    2 Pockets
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Series
    S1R
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)