Motion
S1RX5
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
MI ITEM #15182406
MFR #S1RX5
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Red Color, 8.7 cal/cm² Arc Rating
MI ITEM #15182406
MFR #S1RX5

Mfr description
S1RX5 FR LONG SLEEVE WORK SHIRT RED X5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.90/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Extended back tail to stay tucked in, Sewn with Nomex Flame Resistant thread, Two needle top stitching on major seams, Formerly known as River City Garments
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1959
  • Arc Rating
    8.7 cal/cm²
  • Color
    Red
  • Description
    S1R - MCR Safety FR Gear - Flame Resistant (FR) Work Shirt - 100% Cotton - Red Flame Resistant Shirt - NFPA 70E and NFPA 2112 Compliant
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    2 Pockets
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Series
    S1R
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)