Motion
22228-E1AKM-C/3

SCHEERER BEARING CORP
22228-E1AKM-C/3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open
Mi Item #15183638
MFR #22228-E1AKM-C/3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCHEERER BEARING CORP
22228-E1AKM-C/3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open
Mi Item #15183638
MFR #22228-E1AKM-C/3

Mfr description
22228-E1AKM-C/3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)