Motion
22311-CAMKE4C/3

SCHEERER BEARING CORP
22311-CAMKE4C/3

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open
MI ITEM #15183648
MFR #22311-CAMKE4C/3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCHEERER BEARING CORP
22311-CAMKE4C/3

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open
MI ITEM #15183648
MFR #22311-CAMKE4C/3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Overview

Mfr description
22311-CAMKE4C/3 SPHERICAL ROLLER BRG - T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought