1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
22356 CC/W33
Spherical Roller Bearing - 280 mm ID, 580 mm OD, 175 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15183667
MFR #
22356 CC/W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 22356 CC/W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
22356 CC/W33
Spherical Roller Bearing - 280 mm ID, 580 mm OD, 175 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15183667
MFR #
22356 CC/W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22356 CC/W33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
280 mm
Outside Diameter
580 mm
Overall Width
175 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought