1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
231/560-KMB
Spherical Roller Bearing - 560 mm ID, 920 mm OD, 280 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15183693
MFR #
231/560-KMB
List Price
$142,246.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 231/560-KMB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
231/560-KMB
Spherical Roller Bearing - 560 mm ID, 920 mm OD, 280 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15183693
MFR #
231/560-KMB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$142,246.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
231/560-KMB SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
560 mm
Outside Diameter
920 mm
Overall Width
280 mm
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought