1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
23192 W/33
Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15183729
MFR #
23192 W/33
Price
$86,144.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 23192 W/33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
23192 W/33
Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15183729
MFR #
23192 W/33
Mfr description
23192 W/33 SPHERICAL ROLLER BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$86,144
.44
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
460 mm
Outside
Diameter
760 mm
Overall
Width
240 mm
Details
Bore Type
Tapered 1:12
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
231
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items