Motion
24072-EMBW33W45AC3

SCHEERER BEARING CORP
24072-EMBW33W45AC3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #15183782
MFR #24072-EMBW33W45AC3
Price$41,786.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCHEERER BEARING CORP
24072-EMBW33W45AC3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #15183782
MFR #24072-EMBW33W45AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41,786.28/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24072-EMBW33W45AC3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought