1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
24164-CC/W33C0
Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #
15183787
MFR #
24164-CC/W33C0
List Price
$33,526.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 24164-CC/W33C0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
24164-CC/W33C0
Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #
15183787
MFR #
24164-CC/W33C0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$33,526.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24164-CC/W33C0 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
320 mm
Outside Diameter
540 mm
Overall Width
218 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought