1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
467704-CACMW/33
Spherical Roller Bearing - 240 mm ID, 460 mm OD, 147 mm Width, Straight Bore, Open
MI ITEM #
15183846
MFR #
467704-CACMW/33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 467704-CACMW/33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
467704-CACMW/33
Spherical Roller Bearing - 240 mm ID, 460 mm OD, 147 mm Width, Straight Bore, Open
MI ITEM #
15183846
MFR #
467704-CACMW/33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
467704-CACMW/33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
240 mm
Outside Diameter
460 mm
Overall Width
147 mm
Closure Type
Open
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought