Motion
GE-150-SX
Spherical Plain Bearing - 150 mm Bore, 225 mm OD, 45 mm, 1.7720 in Inner Ring Width, Open
Mi Item #15184138
MFR #GE-150-SX
Price$3,252.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 150 mm Bore, 225 mm OD, 45 mm, 1.7720 in Inner Ring Width, Open
Mi Item #15184138
MFR #GE-150-SX

Mfr description
GE-150-SX SPHERICAL PLAIN BEARING - ANGU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,252.78/each

Specifications

Dimensions

  • Ball Diameter
    8.3860 in, 213 mm
  • Bore Diameter  
    150 mm
  • Inner Ring Width  
    1.7720 in, 45 mm
  • Misalignment Angle  
    1.7 °
  • Outer Ring Width
    45 mm | 1.7720 in
  • Outside Diameter  
    225 mm
  • Overall Width
    48 mm
  • Weight
    18.96 lbs

Details

  • Additional Details
    Angular contact spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-2, open design
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Maintenance
  • Manufacturer Catalog Number
    348313
  • Operating Temperature Range
    -60 to 200 °C, -76 to 392 °F
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    994000 N, 223460 lbf
  • Radial Static Load Capacity
    3830000 N, 861018 lbf
  • Series
    GE
  • Standards Met
    DIN ISO 12240-2
  • Type Of Bearing
    Angular Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)