1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
SB-22320-W33SS
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
15186061
MFR #
SB-22320-W33SS
List Price
$2,683.19
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP SB-22320-W33SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
SB-22320-W33SS
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
15186061
MFR #
SB-22320-W33SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,683.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SB-22320-W33SS SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
100 mm
Outside Diameter
215 mm
Overall Width
73 mm
Closure Type
Sealed
Series
0
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought