Motion
XLBC-3 3/8
Radial/deep Groove Ball Bearing - Straight Bore, 3.3750 in ID, 5.0000 in OD, 0.7500 in Width, Open, Without Snap Ring
Mi Item #15186287
MFR #XLBC-3 3/8
Price$874.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 3.3750 in ID, 5.0000 in OD, 0.7500 in Width, Open, Without Snap Ring
Mi Item #15186287
MFR #XLBC-3 3/8

Mfr description
XLBC-3 3/8 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.89/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    0.7500 in
  • Weight
    1.85 lbs, 0.84 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)