Motion
61956-M
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #15186317
MFR #61956-M
Price$11,283.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #15186317
MFR #61956-M

Mfr description
61956-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,283.32/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    46 mm
  • Weight
    33 lbs, 14.97 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)