Motion
61960-M
Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #15186318
MFR #61960-M
Price$13,623.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #15186318
MFR #61960-M

Mfr description
61960-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,623.99/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    56 mm
  • Weight
    53 lbs, 24.04 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)