Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType A Male Adapter x Female Thread
- End 1 TypeMale Swivel Adapter
- End 2 TypeFemale NPT
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialFKM Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)