Motion
300-E-ALSWIVVI
Cam & Groove Coupler - 3 in Male Swivel Adapter x 3 in Hose Shank, Straight
MI ITEM #15186828
MFR #300-E-ALSWIVVI
List Price$270.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Male Swivel Adapter x 3 in Hose Shank, Straight
MI ITEM #15186828
MFR #300-E-ALSWIVVI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.93/each for your price

Overview

Mfr description
300-E-ALSWIVVI 3" MALE ADAPTER X 90 HOS

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Male Swivel Adapter
  • End 1 Size
    3 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    3 in
  • Seal Material
    FKM Seals
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought