Motion
400-E-SSSWIVVI
Cam & Groove Coupler - 4 in Male Swivel Adapter x 4 in Hose Shank, Straight
Mi Item #15186924
MFR #400-E-SSSWIVVI
Price$479.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Male Swivel Adapter x 4 in Hose Shank, Straight
Mi Item #15186924
MFR #400-E-SSSWIVVI

Mfr description
400-E-SSSWIVVI 4" MALE ADAPTER X 90 HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.80/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • End 1 Type
    Male Swivel Adapter
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    FKM Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)