Motion
AD300EZSWIVVI
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Swivel Coupler x 3 in Female NPT, Straight
MI ITEM #15187093
MFR #AD300EZSWIVVI
Price$369.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Swivel Coupler x 3 in Female NPT, Straight
MI ITEM #15187093
MFR #AD300EZSWIVVI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$369.91/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    EZ Boss-Lock Female Swivel Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    FKM Seals

Overview

Mfr description
AD300EZSWIVVI 3 SWIVEL EZ BOSS-LOCK CPLR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought