Motion
ALBEZ400
Cam & Groove Coupler - 4 in Venting EZ Boss-Lock Female Coupler x 4 in Male NPT, Straight
MI ITEM #15187098
MFR #ALBEZ400
List Price$210.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Venting EZ Boss-Lock Female Coupler x 4 in Male NPT, Straight
MI ITEM #15187098
MFR #ALBEZ400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.18/each for your price

Overview

Mfr description
ALBEZ400 4 VENTING EZ BOSS-LOCK CPLR X F

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Venting EZ Boss-Lock Female Coupler
  • End 1 Size
    4 in
  • End 2 Type
    Male NPT
  • End 2 Size
    4 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought