Motion
ALDEZ200
Cam & Groove Coupler - 2 in Venting EZ Boss-Lock Female Coupler x 2 in Female NPT, Straight
MI ITEM #15187101
MFR #ALDEZ200
List Price$140.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Venting EZ Boss-Lock Female Coupler x 2 in Female NPT, Straight
MI ITEM #15187101
MFR #ALDEZ200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.11/each for your price

Overview

Mfr description
ALDEZ200 2 VENTING EZ BOSS-LOCK CPLR X F

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Venting EZ Boss-Lock Female Coupler
  • End 1 Size
    2 in
  • End 2 Type
    Female NPT
  • End 2 Size
    2 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought