Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType C Female Coupler x Hose Shank
- End 1 TypeEZ Boss-Lock Female Swivel Coupler
- End 2 TypeHose Shank
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialFKM Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)