Overview
Mfr description
RC400EZSWIVVI 4" SWIVEL EZ BOSS-LOCK CPL
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeEZ Boss-Lock Female Swivel Coupler
- End 1 Size4 in
- End 2 TypeHose Shank
- End 2 Size4 in
- Seal MaterialFKM Seals
- Coupler TypeType C Female Coupler x Hose Shank
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data