Overview
Mfr description
RD300EZSWIVVI 1/4 AG-SERIES POPPET SET 1
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeEZ Boss-Lock Female Swivel Coupler
- End 1 Size3 in
- End 2 TypeFemale NPT
- End 2 Size3 in
- Seal MaterialFKM Seals
- Coupler TypeType D Female Coupler x Female Thread
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data