Overview
Mfr description
RLHEZ400 4 INCH DUST CAP VENTING EZ BOSS
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeVenting EZ Boss-Lock Female Coupler
- End 1 Size4 in
- End 2 TypeDust Cap
- End 2 Size4 in
- Seal MaterialNitrile Rubber
- Coupler TypeType H Dust Cap
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data