Motion
RW08C-3ZDL-3X

RADIANS INC.
RW08C-3ZDL-3X

Rain Coat & Jacket - 3 XL, Lime, PVC/Polyester, Snap Closure
Mi Item #15192717
MFR #RW08C-3ZDL-3X
Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RW08C-3ZDL-3X

Rain Coat & Jacket - 3 XL, Lime, PVC/Polyester, Snap Closure
Mi Item #15192717
MFR #RW08C-3ZDL-3X

Mfr description
RW08C-3ZDL-3X RAINWEAR/HI VIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.70/each

Specifications

Dimensions

  • Size
    3
  • Weight
    3.15 lbs, 1.43 kg

Details

  • ANSI Class
    Class 3 Type R
  • Approval Listing Regulations
    ANSI, ASTM D6413, ASTM F903, ISEA 107-2020 Type R Class 3
  • Color
    Lime
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Pockets
    4
  • Pattern
    Hi Vis
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    RW08
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)