Specifications
Dimensions
- Length29.97 cm, 11.8000 in
- Stripe Width2.0000 in, 50.80 mm
Details
- Additional DetailsBack Center D-Ring Pass Through | Arc Rated Zipper Closure | 2.0000 In Segmented Fr Reflective Tape
- ANSI ClassType R Class 2
- Approval Listing RegulationsANSI 107:2020, NFPA 2112, NFPA 70E, UL Certified
- ColorHi-Vis Green
- DescriptionRadians Sv99A-2Szgsfr 5.7 Oz Class 2 Ar/Fr Vest with Segmented Reflective Tape
- Front ClosureZipper
- Garment TypeAR, FR Vest
- Garment UseFlame Resistant, High Visibility
- Group & ClassType R Class 2
- High VisibilityYes
- IncludesBack Center D-Ring Pass Through, Left inside Chest Pocket
- MaterialWestex DH Air FR
- Material CompositionWestex DH Air FR
- PatternSolid
- Product LineSV99 Air
- Product TypeHigh-Visibility Vests
- SeriesSV99 Air
- Stripe ColorSilver
- TypeArc Flash Rated
- Vest ColorHi-Vis Green
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)