Motion
SV99A-3SZGSFR-2X

RADIANS INC.
SV99A-3SZGSFR-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #15192781
MFR #SV99A-3SZGSFR-2X
Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV99A-3SZGSFR-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #15192781
MFR #SV99A-3SZGSFR-2X

Mfr description
SV99A-3SZGSFR-2X FR HI VIS/FR TYPE R CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.99/each

Specifications

Dimensions

  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Segmented Fr Reflective Tape | Left Inside Chest Pocket | Back Center D-Ring Pass Through | Dual Hazard Ar | Fr | 8.0 Cal Atpv
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI 107:2020, NFPA 2112, NFPA 70E, UL Certified
  • Color
    Hi-Vis Green
  • Description
    Radians Sv99A-3Szgsfr 5.7 Oz Class 3 Ar/Fr Vest with Segmented Reflective Tape
  • Front Closure
    Zipper
  • Garment Type
    FR Safety Vest
  • Garment Use
    Flame Resistant, High Visibility
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    D-Ring Pass-Through, Front Zipper Closure
  • Material
    Westex DH Air FR
  • Material Composition
    Westex DH Air FR
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    1
  • Pattern
    Solid
  • Product Line
    SV99 Air
  • Product Type
    High-Visibility Vests
  • Series
    SV99 Air
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • Vest Color
    Hi-Vis Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)