Motion
SV99A-3SZGSFR-3X

RADIANS INC.
SV99A-3SZGSFR-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #15192782
MFR #SV99A-3SZGSFR-3X
List Price$155.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV99A-3SZGSFR-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #15192782
MFR #SV99A-3SZGSFR-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.54/each for your price

Overview

Mfr description
SV99A-3SZGSFR-3X FR HI VIS/FR TYPE R CLA

Specifications

  • Garment Type
    FR Safety Vest
  • Garment Use
    High Visibility
  • ANSI Class
    Type R Class 3
  • Front Closure
    Zipper
  • Material
    Westex DH Air FR
  • Material Composition
    Westex DH Air FR
  • Vest Color
    Hi-Vis Green
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    1
  • Size
    3
  • Product Line
    SV99 Air
  • Length
    29.97 cm, 11.8000 in
  • High Visibility
    Yes
  • Pattern
    Solid
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv99A-3Szgsfr 5.7 Oz Class 3 Ar/Fr Vest with Segmented Reflective Tape
  • Approval Listing Regulations
    ANSI 107:2020, NFPA 2112, NFPA 70E, UL Certified
  • Additional Details
    Zipper Front Closure | Left Inside Chest Pocket | Dual Hazard Ar | Fr
  • Series
    SV99 Air
  • Color
    Hi-Vis Green
  • Type
    Fire Retardant
  • Group & Class
    Type R Class 3
  • Includes
    D-Ring Pass-Through, Front Zipper Closure
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought