Motion
SV55W-2ZGD-XL

RADIANS INC.
SV55W-2ZGD-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #15192805
MFR #SV55W-2ZGD-XL
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55W-2ZGD-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #15192805
MFR #SV55W-2ZGD-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.63/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Dual Mic Tabs | Contrasting Trim | Tablet Pocket | Radio Pocket | Zipper Front Closure | Surveyor Tape Grommets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv55W Women'S Heavy Duty Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Construction, Project Management, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Dual Mic Tabs, Flagging Tape Grommets
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Radians SV55W
  • Product Type
    High-Visibility Vests
  • Series
    SV55W
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green

Overview

Mfr description
SV55W-2ZGD-XL HI VIS/HI-VIS WOMEN'S HD V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought