Motion
SV55W-2ZGD-2X

RADIANS INC.
SV55W-2ZGD-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #15192806
MFR #SV55W-2ZGD-2X
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55W-2ZGD-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #15192806
MFR #SV55W-2ZGD-2X

Mfr description
SV55W-2ZGD-2X HI VIS/HI-VIS WOMEN'S HD V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    3M 8712 Silver 2.0000 In Glass Bead Reflective Tape | 1.0000 In Contrasting Trim Detail | Reflective Trim Edging | Dual Mic Tabs | Back Plan Pocket With Dual Side Zipper Entry | Front Flap Covered Radio Pocket | Front Flap Covered Split Pencil Pocket | Lower Front Cargo Pockets With Flagging Tape Grommets | Water Bottle | Paint Can Pockets | Inner Right Chest Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv55W Women'S Heavy Duty Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Engineer Vest
  • Garment Use
    Engineer, Project Manager, Superintendent
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Dual Mic Tabs, Grommets
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Pattern
    Mesh Back
  • Product Line
    Radians Safety
  • Product Type
    High-Visibility Vests
  • Series
    SV55W
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)