Motion
SV55W-2ZOD-S

RADIANS INC.
SV55W-2ZOD-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #15192808
MFR #SV55W-2ZOD-S
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55W-2ZOD-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #15192808
MFR #SV55W-2ZOD-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.63/each

Specifications

Dimensions

  • Length
    24.99 cm, 9.8400 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reflective Material Binding | Back Plan Or Tablet Pocket | Spray Or Water Bottle Pockets | Radio Pocket | Grommeted Pockets | Dual Mic Tabs | 1.0000 In Contrasting Trim Detail | Reflective Trim Edging | Flagging Tape Grommets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Binding Color
    Reflective Silver
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv55W Women'S Heavy Duty Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Engineer, Project Manager, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Dual Mic Tabs, Heavy Duty #8 Zipper
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    11
  • Pattern
    Mesh Back
  • Product Line
    SV55W
  • Product Type
    High-Visibility Vests
  • Series
    SV55W
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
SV55W-2ZOD-S HI VIS/HI-VIS WOMEN'S HD VE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought