Motion
SV69-2ZGM-S

RADIANS INC.
SV69-2ZGM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #15192814
MFR #SV69-2ZGM-S
List Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV69-2ZGM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #15192814
MFR #SV69-2ZGM-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.86/each for your price

Overview

Mfr description
SV69-2ZGM-S HI VIS/TYPE R CLASS 2 VEST

Specifications

  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Green
  • Pattern
    2-Tone
  • High Visibility
    Yes
  • Description
    Radians Sv69-2 Two Tone Surveyor Type R Class Mesh/Solid Safety Vest with Plan/Tablet Pocket
  • Approval Listing Regulations
    ANSI, ISEA 107- 2020 Type R Class 2
  • Additional Details
    Dual Mic Tabs | Clear Id Badge Holder | Tablet Pocket | Contrasting Trim | Radio Pocket | Zipper Front Closure
  • Series
    SV69-2
  • Color
    Hi-Vis Green
  • Type
    Surveyor
  • Group & Class
    Type R Class 2
  • Includes
    Id Badge Holder, Mic Tabs, Tablet Pocket
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought