Motion
SV69-2ZGM-L

RADIANS INC.
SV69-2ZGM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #15192816
MFR #SV69-2ZGM-L
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV69-2ZGM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #15192816
MFR #SV69-2ZGM-L

Mfr description
SV69-2ZGM-L HI VIS/TYPE R CLASS 2 VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Dual Mic Tabs | Clear Id Badge Holder | Tablet Pocket | Zipper Front Closure | Contrasting Trim | Radio Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107- 2020 Type R Class 2
  • Color
    Hi-Vis Green
  • Description
    Radians Sv69-2 Two Tone Surveyor Type R Class Mesh/Solid Safety Vest with Plan/Tablet Pocket
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Dual Mic Tabs, Id Badge Holder, Tablet Pocket
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    2-Tone
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)