Motion
SV69-2ZOM-L

RADIANS INC.
SV69-2ZOM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #15192823
MFR #SV69-2ZOM-L
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV69-2ZOM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #15192823
MFR #SV69-2ZOM-L

Mfr description
SV69-2ZOM-L HI VIS/TYPE R CLASS 2 VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in

Details

  • Additional Details
    Dual Mic Tabs | Clear Id Badge Holder | Tablet Pocket | Radio Pocket | Zipper Front Closure | Contrasting Trim
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv69-2 Two Tone Surveyor Type R Class Mesh/Solid Safety Vest with Plan/Tablet Pocket
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs, Tablet Pocket
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)