Motion
SV22-1ZHGM-XL

RADIANS INC.
SV22-1ZHGM-XL

Type O Class 1 • Mesh • 2" silver tape with contra
Mi Item #15192831
MFR #SV22-1ZHGM-XL
Price$13.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-1ZHGM-XL

Type O Class 1 • Mesh • 2" silver tape with contra
Mi Item #15192831
MFR #SV22-1ZHGM-XL

Mfr description
SV22-1ZHGM-XL HI VIS/TYPE O CLASS 1 VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.67/each

Specifications

Details

  • Color
    Black
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)