Motion
SV232-3ZOM-L

RADIANS INC.
SV232-3ZOM-L

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Orange
MI ITEM #15192851
MFR #SV232-3ZOM-L
List Price$27.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV232-3ZOM-L

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Orange
MI ITEM #15192851
MFR #SV232-3ZOM-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.09/each for your price

Overview

Mfr description
SV232-3ZOM-L HI VIS/TYPE R CLASS 3 VEST

Specifications

  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • ANSI Class
    Type R Class 3
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Orange
  • Pattern
    2-Tone
  • High Visibility
    Yes
  • Description
    Radians Sv232-3 Two Tone Surveyor Type R Class 3 Mesh Safety Vest with Dual Side Zippers
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Additional Details
    Dual Mic Tabs | Dual Side Zippers | Radio Pocket | Clear Id Badge Holder | Zipper Front Closure | Contrasting Tape
  • Series
    Surveyor
  • Color
    Hi-Vis Orange
  • Type
    Surveyor
  • Group & Class
    Type R Class 3
  • Includes
    Dual Mic Tabs, Id Badge Holder
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought