Motion
ST21-2POS-XL

RADIANS INC.
ST21-2POS-XL

Shirt - T-Shirt, Long Sleeve, Hi-Vis Orange Color
Mi Item #15192866
MFR #ST21-2POS-XL
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21-2POS-XL

Shirt - T-Shirt, Long Sleeve, Hi-Vis Orange Color
Mi Item #15192866
MFR #ST21-2POS-XL

Mfr description
ST21-2POS-XL HI VIS/T-SHIRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Details

  • Additional Details
    Max-DriTM moisture wicking mesh technology, 2 in heat transfer reflective tape, One upper left chest pocket, 25 wash max, Meets ANSI/ISEA 107-2020 standards, Type R, Class 2
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020, Type R, Class 2
  • Color
    Hi-Vis Orange
  • Description
    Radians ST21-2 Class 2 Mesh Long Sleeve T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Tape
  • Number Of Pockets
    1
  • Series
    ST21-2
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)