Motion
ST41-3POS-L

RADIANS INC.
ST41-3POS-L

Shirt - T-Shirt, Long Sleeve, Hi-Vis Orange Color
Mi Item #15192894
MFR #ST41-3POS-L
Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST41-3POS-L

Shirt - T-Shirt, Long Sleeve, Hi-Vis Orange Color
Mi Item #15192894
MFR #ST41-3POS-L

Mfr description
ST41-3POS-L HI VIS/T-SHIRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.06/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in

Details

  • Additional Details
    Max-DriTM moisture wicking mesh technology, 2 in heat transfer reflective tape with contrast trim underlay, One upper left chest pocket, 25 wash max, Meets ANSI/ISEA 107-2020 standards, Type R, Class 3
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020, Type R, Class 3
  • Color
    Hi-Vis Orange
  • Description
    Radians ST41-3 Class 3 Mesh Long Sleeve T-Shirt with Contrast Trim
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    Chest Pocket, Contrast Trim, Reflective Tape
  • Number Of Pockets
    1
  • Product Line
    Radians ST41-3
  • Series
    ST41-3
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)