Motion
ST61-3POS-XL

RADIANS INC.
ST61-3POS-XL

Shirt - T-Shirt, Long Sleeve, Hi-Vis Orange Color
MI ITEM #15192909
MFR #ST61-3POS-XL
Price$52.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST61-3POS-XL

Shirt - T-Shirt, Long Sleeve, Hi-Vis Orange Color
MI ITEM #15192909
MFR #ST61-3POS-XL

Mfr description
ST61-3POS-XL HI VIS/T-SHIRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.62/each

Specifications

Dimensions

  • Length
    31.24 cm, 12.3000 in

Details

  • Additional Details
    Max-DriTM moisture wicking mesh technology, Segmented silver reflective tape, UPF 50 sun protection, Attached hood, One upper left chest pocket, ANSI/ISEA 107-2020 Type R Class 3
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Description
    Radians ST61-3 Hooded Type R Class 3 Mesh Long Sleeve T-Shirt w/ UV Protection
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    (1) Chest Pocket, Attached hood, Segmented silver reflective tape
  • Number Of Pockets
    1
  • Product Line
    Radians ST61-3
  • Series
    ST61-3
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)