Motion
48-73-4543

MILWAUKEE TOOL
48-73-4543

Hard Hat Cooling Liner, Insert & Neck Shade - Polyester Material, Color: Blue
Mi Item #15193512
MFR #48-73-4543
Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-4543

Hard Hat Cooling Liner, Insert & Neck Shade - Polyester Material, Color: Blue
Mi Item #15193512
MFR #48-73-4543

Mfr description
48-73-4543 BOLT SAFETY HELMET COOLING S
  • KEEP COOL
  • Up to 4 hours of Cooling Time
  • Quick, 30 second absorption
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.69/each

Specifications

Dimensions

  • Length
    10.2500 in
  • Width
    0.2500 in

Details

  • Additional Details
    The MILWAUKEE BOLT Safety Helmet Cooling Sweat Band is designed to be activated by water and features microfiber technology to keep you cool on the jobsite. This sweatband can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the Cooling Sweat Band will wick away moisture and heat giving you up to 4 hours of cooling time. Designed to be compatible with MILWAUKEE Safety Helmets, the Cooling Sweat Band will provide long-lasting comfort with its soft, comfortable padding and is part of the BOLT Accessory System which allows users to secure accessories simultaneously.
  • Color
    Blue
  • Material
    Polyester
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • UPC_NO
    045242739714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)