Motion
48-73-4544

MILWAUKEE TOOL
48-73-4544

Hard Hat Cooling Liner, Insert & Neck Shade - Polyester Material, Color: Black
Mi Item #15193513
MFR #48-73-4544
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-4544

Hard Hat Cooling Liner, Insert & Neck Shade - Polyester Material, Color: Black
Mi Item #15193513
MFR #48-73-4544

Mfr description
48-73-4544 BOLT SAFETY HELMET COOLING L
  • KEEP COOL
  • Up to 4 hours of Cooling Time
  • Quick, 30 second absorption
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Length
    8.1200 in
  • Width
    0.2500 in

Details

  • Additional Details
    The MILWAUKEE BOLT Safety Helmet Cooling Liner is designed to be activated by water and features microfiber technology to keep you cool on the jobsite. This liner can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the cooling liner will wick away moisture and heat giving you up to 4 hours of cooling time. Designed to be compatible with MILWAUKEE Safety Helmets, the Helmet Cooling Liner will provide long-lasting comfort with its soft, comfortable padding and is part of the BOLT Accessory System which allows users to secure accessories simultaneously.
  • Color
    Black
  • Manufacturer Upc Number
    045242739721
  • Material
    Polyester
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • UPC_NO
    045242739721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)