Motion
49-16-2793

MILWAUKEE TOOL
49-16-2793

M18 FUEL™ QUIK-LOK™ Blower Attachment
MI ITEM #15193515
MFR #49-16-2793
List Price$340.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2793

M18 FUEL™ QUIK-LOK™ Blower Attachment
MI ITEM #15193515
MFR #49-16-2793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.83/each for your price

Overview

Mfr description
49-16-2793 M18 FUEL QUIK-LOK BLOWER AT
  • Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
  • Delivers 500 CFM and 120 MPH
  • Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
  • Sound pressure rating of 59db(A) per ANSI B175.2
  • Milwaukee™ Blower Nozzle Accessory Capable
  • Length: 34”
  • Weight: 4.6 lbs.

Specifications

  • Product Type
    Trimmer Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought