Motion
49-16-2794

MILWAUKEE TOOL
49-16-2794

M18 FUEL™ QUIK-LOK™ Reciprocator Attachment
MI ITEM #15193516
MFR #49-16-2794
List Price$805.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2794

M18 FUEL™ QUIK-LOK™ Reciprocator Attachment
MI ITEM #15193516
MFR #49-16-2794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.48/each for your price

Overview

Mfr description
49-16-2794 M18 FUEL QUIK-LOK RECIPROCA
  • Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
  • Designed for precise, close proximity trimming with a 1/2 inch cut capacity
  • Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
  • Blade Diameter: 9”
  • Cut Capacity: 1/2”
  • SPM: 1,200
  • Length: 38”
  • Weight: 5.2 lbs.

Specifications

  • Product Type
    Trimmer Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought